Westward
Aircraft Drill, 9/32x6 In, HSS, Blk Oxide
Mfr # 5TVJ5
Zoro # G2373393
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Size 9/32"
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #44 (C23170)
- ZORO SELECT Chucking Reamer, 0.1670In, 4 Flute, Carbide (500-0001670)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T25, 1-1/4", PK5 (480-TX-25X-5PK)
- KLEIN TOOLS Connecting Bar Lock Collar (5459C)
- WESTWARD 3/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV90)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- WESTWARD 3.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN2)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #5 (44075)
- Westward Drill Bits