Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirDrumPump, 2.42lb/min, 7,500psi, 50:1

  • Mfr # 45CT58

  • Zoro # G3785820


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Hose Length
7 ft
Fits Container Size
Steel Bucket Included
Suction Tube Length
17 5/16 in
For Container Type
Pail
Ratio
50:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45CT58
Zoro #
G3785820
UPC #
190735833346
Country of Origin
India

Dimensions

Hose Length
7 ft
Fits Container Size
Steel Bucket Included
Suction Tube Length
17 5/16 in
Air Inlet Size
1/4 in FNTP
Container Size Included
66 lbs

Details

Item
Portable Air Operated Grease Pump
For Container Type
Pail
Ratio
50:1
Power Source
Air
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Discharge Connection Type
1/4 in FNPT
Air Consumption
61 gpm
Noise Level
81 dB
Max. Flow Rate
2.4 lb/min
Max. Outlet Pressure
7,500 psi
Max. Air Pressure
150 psi

Description

Portable Air Operated Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type 1/4 in FNPT, Air Consumption 61 gpm, Hose Length 7 ft, Includes Discharge Hose Yes, Noise Level 81 dB, Includes Suction Tube Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.