Zoro Homepage

Angle Finder, 90 deg., 3-1/2 in., Blue

  • Mfr # 30PA69

  • Zoro # G9090191


product price: $12.19
/ea

Key Features

Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Base Length (In.)
3 1/2 in
Overall Height
3 in
Construction
High Impact Plastic Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA69
Zoro #
G9090191
UPC #
190735805374
Country of Origin
Taiwan, Province of China

Dimensions

Base Length (In.)
3 1/2 in
Overall Height
3 in
Lens Diameter
4 in
Overall Height (In.)
3 in
Base Length
3 1/2 in

Details

Item
Angle Finder
Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Construction
High Impact Plastic Body
Color
Blue
Accuracy
0.5 Degrees
Application
For Angle Identification With Plumbing, Electrical and HVAC Work
Number of Level Vials
0
Number of Plumb Vials
0
Features
Magnet
Measuring Range - Minimum
0 Degrees
Lens Material
Polystyrene
Number of Quadrants
3
Measuring Range - Maximum
90 Degrees
Graduation Units
Degrees
Material
Plastic

Description

Angle Finder, Number of Quadrants 3, Base Length 3 1/2 in, Overall Height 3 in, Lens Material Polystyrene, Lens Diameter 4 in, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Number of Level Vials 0, Number of Plumb Vials 0, Material Plastic, Accuracy 0.5 Degrees , Color Blue, Features Magnet, Graduation Units Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.