Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Chisel, B1/Cleco, 0.500 In., 7 In.

  • Mfr # 4MHA3

  • Zoro # G3259611


product price: $11.59
/ea

Key Features

Shank Size
0.5 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.5 in
Chisel Shank Type
B1/Cleco
Chisel Tip Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHA3
Zoro #
G3259611
UPC #
190735855324
Country of Origin
China

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
1 3/8 in
Tool Overall Length
7 in
Tip Width
1-3/8"
Shank Length
44,385 in
Overall Length
7 in
Head Width
1 3/8 in
Shank Diameter
11/32 in
Drill Bit Size
1/2 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
B1/Cleco
Chisel Collar Type
Oval
Non-Sparking
No
Shank Shape
Square
Shank Type
B1/Cleco
Item
Chisel
Material
Steel
For Use With
Cleco Style Chisel Scalers
Compatible with Manufacturer Part Number
ACL-029
Cutting Application
Surface Removal
Shank Design
B1/Cleco
Chisel Scaler Style
B1/Cleco
Point Angle
60 Degrees
Compatible with Product Type
Chisel Scalers
Point Type
Moil Point
Material Grade
42CRMO
Shank Type - Machining
Square
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.5
Chisel Collar Shape
Round
Chisel Type
Scaling Chisel
Measurement System
Fractional Inch
Drill Bit Point Type
Offset Chisel
Material - Machining
Steel
For Tool Type
Chisel Scaler
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand

Description

Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Moil Point, Chisel Tip Width 1 3/8 in, Chisel Scaler Style B1/Cleco, Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-029

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.