Arbor Mount Flap Disc, 3in, 120, Fine
Mfr # 6NX61
Zoro # G2180044
product price: $5.69
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
3 in
Connector Size
1/4"- 20
Connector Type
Unthreaded Hole
Backing Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6NX61
Zoro #
G2180044
UPC #
190735884744
Country of Origin
Multiple
Dimensions
Overall Diameter
3 in
Connector Size
1/4"- 20
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Material
Fiberglass
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Fine
Grit
120
Series
Heavy Duty
Maximum Operating Speed
18,000 RPM
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Connector Size 1/4 In.- 20, Connector Type Unthreaded Hole, Flap Disc Type Type 27, Overall Diameter 3 in, Series Heavy Duty, Backing Material Fiberglass, Grit 120, Maximum Operating Speed 18,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.