Zoro Homepage

Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/White

  • Mfr # 44R230

  • Zoro # G5261952


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Graphics
Viewing Area
3.74 in x 3.34 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44R230
Zoro #
G5261952
UPC #
190735832165
Country of Origin
China

Dimensions

Helmet Width
26 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Graphics
Viewing Area
3.74 in x 3.34 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens
Features
5 pt Adjustment Headgear with Removable Sweatband, Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly
ADF Controls
Analog
Series
Professional
Graphics
Blue/White
TIG AMP Rating
2 A
Welding Helmet Color
Graphics
Welding Helmet Light State
3.5
Grind Mode
Yes
Power Source
Battery, Solar
Battery Type
CR2450
Headgear
Ratchet
Lens Shade
6 to 13
Electromagnetic Sensor
No
Switching Speed
1/25000 sec
Welding Helmet Material
Nylon
Battery Life
2,500 hr
EN379 Classification
1/1/1/2
Magnification
No
Light State
3 1/2
Compatible Suspension Brand Name
Westward
Helmet Type
Auto-Darkening
Helmet Material
Nylon
Welding Shade Designation
W5-13
includes Electromagnetic Sensor
No
Lens Material
LCD
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Suspension Adjustment Type
Ratchet

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2450, Color Graphics, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, Graphics Blue/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm, Includes Extra Front Cover Lens

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.