Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3W931
Zoro #
G2253815
UPC #
190735824627
Country of Origin
Multiple
Dimensions
Height (In.)
36 3/4 in
Length (In.)
31 1/2 in
Width (In.)
31 1/2 in
Stand Height
36 3/4 in
Stand Width
31 1/2 in
Stand Length
31 1/2 in
Details
Item
Stand
Type
Automotive Engine
Capacity (Lb.)
750 lb
Function
Adapter Arms Hold Engine Secure For Head and Shaft Removal, Provides Easy Service Access to Auto, Truck, Marine, Generator and Air Compressor Engines
Standards
ASME PASE
Design
H Shape
Finish
Rugged Gray Enamel
Construction
Extra Long Handle with Rubber Grips Allows Easy Rotation of Engine, Four Heavy Duty Industrial Steel Bearing Casters for Easy Maneuvering, Head Swivels 360 Degrees with an Adjustable Locking Mechanism, Heavy Gauge Tubular Construction
Features
Adapter Arms Hold Engine Secure for Head and Shaft Removal
Head Rotation
360 Degrees
Load Capacity
0.37 ton
Frame Material Finish
Enamel
Base Shape
H-Shape
Stand Type
Engine Stand
Handle Type
Long Handle
Description
Stand, Stand Type Engine Stand, Load Capacity 0.37 ton, Stand Height 36 3/4 in, Stand Length 31 1/2 in, Stand Width 31 1/2 in, Handle Type Long Handle, Base Shape H-Shape, Standards ASME PASE, Features Adapter Arms Hold Engine Secure for Head and Shaft Removal, Frame Material Finish Enamel, Head Rotation 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.