Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 3 ft. 8-7/8 in. L, PK3
Mfr # 46TX95
Zoro # G4166167
product price: $32.95
/pk 3, $10.98/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.020"
Product Information
- Brand Westward
- MFR # 46TX95
- Zoro # G4166167
- UPC # 190735895962
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 10, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X20)
- GREENLEE Shaft, For Reel Cart 38733 (38774)
- OLFA OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack) (5008)
- XCELITE Screwdriver, Slotted, Blade 5/16" (99312N)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX94)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 3PK (48-39-0619)
- Westward Power Saw Blades