Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 46TX74

  • Zoro # G4477877


product price:  $17.69
/ea

Key Features

Length
4 ft. 8-5/8 in
Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46TX74
Zoro #
G4477877
UPC #
190735896150
Country of Origin
China

Dimensions

Length
4 ft. 8-5/8 in
Width
1/2"
Thickness
0.025"
Overall Length
4 ft 8-5/8 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Length
56-5/8 in
Blade Thickness
0.025 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)
Overall Thickness
0.025 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Primary Material Application
General Purpose Metal Cutting
Blade Material
Bi-Metal
Cutting Edge Style
Hook
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Wood
Use Case
General/Maintenance
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Wood

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 56-5/8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.