Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 46TX62

  • Zoro # G4477971


product price:  $19.29
/ea

Key Features

Length
5 ft. 4-1/2 in
Width
1/2"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46TX62
Zoro #
G4477971
UPC #
190735896051
Country of Origin
China

Dimensions

Length
5 ft. 4-1/2 in
Width
1/2"
Thickness
0.025"
Overall Length
5 ft 4-1/2 in
Overall Width
1/2 in
Blade Length
64-1/2 in
Blade Thickness
0.025 in
Blade Width
1/2 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
Coil Length
64.5 in
Overall Thickness
0.025 in
For Material Thickness - Minimum
1/8 in
For Material Thickness - Maximum
3/16 in

Details

Item
Band Saw Blade
Teeth per Inch
14/18
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Wood
Cutting Edge Style
Wavy
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Use Case
General/Maintenance
Product Type
Band Saw Blade
Series
M42
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Coil Length 64.5 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Wavy, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.