Shop WESTWARD
See all product information
Create Account
Bar Clamp, 600 lb Force, 18 in Capac.
- Mfr # 879AU1
- Zoro # G722885852
product price:Â
$
23.79
/ea
Key Features
Bar Material
Steel
Includes
Removable Jaw Pads
Clamping Force
600 lb
Tool Operation Type
One Handed
Jaw Material1
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879AU1
- Zoro #
- G722885852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Bar Material
- Steel
- Includes
- Removable Jaw Pads
- Clamping Force
- 600 lb
- Tool Operation Type
- One Handed
- Jaw Material1
- Thermoplastic Rubber
- Clamping Capacity
- 18 in
- Item
- Bar Clamp
- Spreading Capacity - Maximum
- 25 15/16 in
- Jaw Pad Type
- Flat
- Spreading Capacity - Minimum
- 6 5/8 in
- Handle Material
- Aluminum
Dimensions
- Throat Depth
- 3 1/4 in
- Jaw Pad Width
- 1 3/8 in
- Jaw Pad Height
- 1 15/16 in
Description
Bar Clamp, Clamping Capacity 18 in, Throat Depth 3 1/4 in, Clamping Force 600 lb, Jaw Pad Type Flat, Jaw Pad Height 1 15/16 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 25 15/16 in, Spreading Capacity - Minimum 6 5/8 in, Bar Material Steel, Handle Material Aluminum, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.