Shop WESTWARD
See all product information
Create Account
Bar Clamp, 600 lb Force, 12 in Capac.
- Mfr # 879AU0
- Zoro # G922886307
product price:Â
$
22.19
/ea
Key Features
Includes
Removable Jaw Pads
Throat Depth
3 1/4 in
Jaw Material1
Thermoplastic Rubber
Clamping Force
600 lb
Bar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879AU0
- Zoro #
- G922886307
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Includes
- Removable Jaw Pads
- Jaw Material1
- Thermoplastic Rubber
- Clamping Force
- 600 lb
- Bar Material
- Steel
- Spreading Capacity - Minimum
- 6 5/8 in
- Spreading Capacity - Maximum
- 19 15/16 in
- Jaw Pad Type
- Flat
- Clamping Capacity
- 12 in
- Handle Material
- Aluminum
- Tool Operation Type
- One Handed
- Item
- Bar Clamp
Dimensions
- Throat Depth
- 3 1/4 in
- Jaw Pad Height
- 1 15/16 in
- Jaw Pad Width
- 1 3/8 in
Description
Bar Clamp, Clamping Capacity 12 in, Throat Depth 3 1/4 in, Clamping Force 600 lb, Jaw Pad Type Flat, Jaw Pad Height 1 15/16 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 19 15/16 in, Spreading Capacity - Minimum 6 5/8 in, Bar Material Steel, Handle Material Aluminum, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.