Bar Clamp, 600 lb Force, 36 in Capac.
- Mfr # 879AU3
- Zoro # G522887131
product price:Â
$
29.79
/ea
Key Features
Jaw Pad Height
1 15/16 in
Spreading Capacity - Minimum
6 5/8 in
Jaw Pad Type
Flat
Tool Operation Type
One Handed
Spreading Capacity - Maximum
43 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 879AU3
- Zoro #
- G522887131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Jaw Pad Height
- 1 15/16 in
- Jaw Pad Width
- 1 3/8 in
- Throat Depth
- 3 1/4 in
Details
- Spreading Capacity - Minimum
- 6 5/8 in
- Jaw Pad Type
- Flat
- Tool Operation Type
- One Handed
- Spreading Capacity - Maximum
- 43 15/16 in
- Includes
- Removable Jaw Pads
- Item
- Bar Clamp
- Bar Material
- Steel
- Clamping Capacity
- 36 in
- Clamping Force
- 600 lb
- Handle Material
- Aluminum
- Jaw Material1
- Thermoplastic Rubber
Description
Bar Clamp, Clamping Capacity 36 in, Throat Depth 3 1/4 in, Clamping Force 600 lb, Jaw Pad Type Flat, Jaw Pad Height 1 15/16 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 43 15/16 in, Spreading Capacity - Minimum 6 5/8 in, Bar Material Steel, Handle Material Aluminum, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.