Shop WESTWARD
See all product information
Create Account
12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth
- Mfr # 10D553
- Zoro # G5087476
product price:Â
$
77.69
/ea
Key Features
Type
Ratchet Type
Handle Material
Steel
Throat Depth (In.)
5 1/2 in
Max. Jaw Opening (In.)
12 in
Application
used for holding wood or metal workpiece.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10D553
- Zoro #
- G5087476
- UPC #
- 190735719930
- Country of Origin
- China
- Item
- Quick-Adj Steel Bar Clamp
- Type
- Ratchet Type
- Handle Material
- Steel
- Max. Jaw Opening (In.)
- 12 in
- Application
- used for holding wood or metal workpiece.
- Bar Material
- Steel
- Nominal Clamping Pressure
- 960
- Swivel Type
- No
- Load Capacity (Lb.)
- 960 lb
- Opening (In.)
- 12 in
- Clamp Face (In.)
- 0
Dimensions
- Throat Depth (In.)
- 5 1/2 in
- Bar Thickness (In.)
- 15/32 in
- Bar Width (In.)
- 1 in
- Handle Length (In.)
- 0 in
- Nominal Rail Size (In.)
- 1x15/32
- Bar Size (In.)
- 1x15/32
- Screw Size (In.)
- 0
Description
Quick-Adj Steel Bar Clamp, Application used for holding wood or metal workpiece., Handle Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.