Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Battery Charger, 12/24V (A) 1JYV1

Battery Charger, 12/24V (A) (Discontinued)

  • Mfr # 1JYV1
  • Zoro # G2395836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JYV1
Zoro #
G2395836
UPC #
190735752241
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9 1/2 in
AC Cord Length
6 ft
Cable Length
6 ft
Overall Depth
6 1/2 in
Overall Height
5 in

Details

Application
For Cars, Light and Medium Duty Trucks, Tractors
For Use With Battery Type
AGM, Lead Acid
Indoor / Outdoor
Indoor
UL Rated Amps 12V
10A
Input Amps
2.7
CEC Compliant
Non CEC Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Input Voltage
120V AC
UL Rated Amps 24V
5A
Standards
UL Listed
Charging Amps @ Voltage
10A @ 12V, 5A @ 24 V
Category Type
Battery Chargers
Item
Battery Charger
Automatic/Manual
Automatic
Maintaining Amps @ Voltage
5A @ 24V
Charge Time 12V
3 to 5 hr.
Charge Type
Auto On/Off
Charge Time 24V
3 to 5 hr.
Charger Function
Charging
For Battery Voltage
12, 24
Voltage Rating
120VAC
Charger Style
Benchtop
Portable
Yes

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12, 24, Cable Length 6 ft, Charge Type Auto On/Off, Charger Function Charging, Input Voltage 120V AC, Overall Depth 6 1/2 in, Overall Height 5 in, Overall Width 9 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: OR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.