Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Tester, Digtl, 50 to 125A, High Res

  • Mfr # 22YM07

  • Zoro # G5317645


product price: $72.79
/ea

Key Features

Voltage Range
8 to 20V
Display
Digital
Type
Digital
Works With
12V Batteries
Load Ranges
50 to 125A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YM07
Zoro #
G5317645
UPC #
190735776445
Country of Origin
China

Dimensions

Depth (In.)
3 1/2 in
Height (In.)
12 4/5 in
Width (In.)
6 1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
12 7/8 in
Overall Width
6 1/2 in
Display Size
4.1 cm
Manufacturer Warranty Length
1 yr
Overall Depth
3 1/2 in

Details

Item
Battery Tester
Voltage Range
8 to 20V
Display
Digital
Type
Digital
Works With
12V Batteries
Load Ranges
50 to 125A
Accuracy
+/-0.2
Cold Cranking Amps
300 to 1000
Construction
Steel
Resolution
High
Product Type
Battery Tester
Batteries Tested
12V
Includes Tester Batteries
No
Maximum Cold Cranking Amperage
999 A
Minimum Input Voltage
8 V DC
Digital Display Screen Type
LED
Display Type
Digital
Number of Test Leads
2
Minimum Cold Cranking Amperage
300 A
Load Amperage
125 A
Maximum Input Voltage
16 V DC

Description

Battery Tester, Product Type Battery Tester, Overall Width 6 1/2 in, Overall Height 12 7/8 in, Overall Depth 3 1/2 in, Batteries Tested 12V, Load Amperage 125 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 8 V DC, Maximum Cold Cranking Amperage 999 A, Minimum Cold Cranking Amperage 300 A, Display Type Digital, Number of Test Leads 2, Includes Tester Batteries No, Digital Display Screen Type LED, Tester Battery Voltage Not Applicable, Tester Number of Batteries Required Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.