Zoro Homepage

Battery Tester, Professional

  • Mfr # 1EFX5

  • Zoro # G1205075


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Includes
Color Coded Temperature Scale
Type
Professional
Construction
Plastic
Product Type
Battery Fluid Tester
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EFX5
Zoro #
G1205075
UPC #
190735747957
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 in
Manufacturer Warranty Length
1 yr
Overall Width
2 7/8 in
Overall Height
7 3/8 in

Details

Item
Battery Fluid Tester
Includes
Color Coded Temperature Scale
Type
Professional
Construction
Plastic
Product Type
Battery Fluid Tester
Includes Tester Batteries
No
Digital Display Screen Type
No Display
Batteries Tested
12V, 24V, 6V, AGM, EFB, SLI
Tester Number of Batteries Required
0

Description

Battery Fluid Tester, Product Type Battery Fluid Tester, Overall Width 2 7/8 in, Overall Height 7 3/8 in, Overall Depth 2 in, Batteries Tested 12V, 24V, 6V, AGM, EFB, SLI, Load Amperage Not Applicable, Maximum Input Voltage Not Applicable, Minimum Input Voltage Not Applicable, Maximum Cold Cranking Amperage Not Applicable, Minimum Cold Cranking Amperage Not Applicable, Number of Test Leads Not Applicable, Includes Tester Batteries No, Digital Display Screen Type No Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.