Zoro Homepage

Bearing Packer, 1/2 to 5 In.

  • Mfr # 13X054

  • Zoro # G4784017


product price: $16.19
/ea

Key Features

Construction
Steel Plates With Threaded Post. Fitted With Grease Fitting At One End
Width
2.9
For Use With
Grease Guns
Dia.
5 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X054
Zoro #
G4784017
UPC #
190735742952
Country of Origin
India

Dimensions

Width
2.9
Dia.
5 in
Height
3.9 in
Overall Width
3 in
Overall Height
4 in
Overall Diameter
5 in

Details

Item
Bearing Packer
Construction
Steel Plates With Threaded Post. Fitted With Grease Fitting At One End
For Use With
Grease Guns
Includes
Grease Nipple at One End
Material
Steel
Compatible Product Type
Grease Guns

Description

Bearing Packer, 5 in Dia., Height 3.9 in, Width 2.9, Steel Plates With Threaded Post. Fitted With Grease Fitting At One End, For Use With Grease Guns, Includes Grease Nipple at One End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.