Zoro Homepage

Bearing Packer, Plastic, 5 in. L

  • Mfr # 45FF31

  • Zoro # G3112341


product price: $29.85
/ea

Key Features

Dia.
4.1 in
Height
4.65 in
Includes
Grease Nipple at One End
Overall Diameter
4 in
Compatible Bearing Outer Diameter - Maximum
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FF31
Zoro #
G3112341
UPC #
190735833650
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
4.1 in
Height
4.65 in
Overall Diameter
4 in
Compatible Bearing Outer Diameter - Maximum
3 1/2 in
Overall Height
4 3/4 in

Details

Item
Bearing Packer
Includes
Grease Nipple at One End
Material
Polypropylene
Compatible Product Type
Grease Guns

Description

Bearing Packer, 4.1 in Dia., Height 4.65 in, Includes Grease Nipple at One End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.