Zoro Homepage

Bench Chain Vise, Top Screw, 1/8- 2-1/2 in

  • Mfr # 22XR02

  • Zoro # G5314346


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron Base With Anchored Crank Handle
Overall Height
3-1/2 in
Pipe Capacity
1/8 to 2-1/2 in
Features
Bender, Pipe Rest
Maximum Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XR02
Zoro #
G5314346
UPC #
190735776155
Country of Origin
India

Dimensions

Overall Height
3-1/2 in
Maximum Height
3 1/2 in
Maximum Pipe Size
2.5 in
Minimum Height
2 1/2 in
Minimum Pipe Size
0.13 in

Details

Material
Cast Iron Base With Anchored Crank Handle
Pipe Capacity
1/8 to 2-1/2 in
Features
Bender, Pipe Rest
Item
Bench Chain Vise
Includes Leg Casters
No
Compatible Pipe Material
Metal
Vise Type
Bench Chain
Non-Sparking
No
Includes Legs
No

Description

Bench Chain Vise, Vise Type Bench Chain, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 2 1/2 in, Maximum Height 3 1/2 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 2.5 in, Non-Sparking No, Includes Leg Casters No, Features Bender, Pipe Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.