Bench Chain Vise, Top Screw, 1/8 to 4 in
Mfr # 22XR03
Zoro # G5314321
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron Base With Anchored Crank Handle
Overall Height
4 in
Pipe Capacity
1/8 to 4 in
Features
Bender, Pipe Rest
Includes Leg Casters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XR03
Zoro #
G5314321
UPC #
190735776162
Country of Origin
India
Dimensions
Overall Height
4 in
Minimum Pipe Size
0.13 in
Maximum Height
4 in
Maximum Pipe Size
4 in
Minimum Height
3 in
Details
Material
Cast Iron Base With Anchored Crank Handle
Pipe Capacity
1/8 to 4 in
Item
Bench Chain Vise
Features
Bender, Pipe Rest
Includes Leg Casters
No
Compatible Pipe Material
Metal
Includes Legs
No
Non-Sparking
No
Vise Type
Bench Chain
Description
Bench Chain Vise, Vise Type Bench Chain, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 3 in, Maximum Height 4 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 4 in, Non-Sparking No, Includes Leg Casters No, Features Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.