Shop WESTWARD
See all product information
Create Account
Bench Grinder Guard, 10 In & Up Grinders
- Mfr # 2NAA9
- Zoro # G2622672
product price:Â
$
139.39
/ea
Free Shipping & Returns
Key Features
For Use With
10 in to 14 in Grinders
Length
12-3/4"
Width
11"
Melting Temp. Range (F)
482~590
Max. Temp. (F)
Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2NAA9
- Zoro #
- G2622672
- UPC #
- 190735800683
- Country of Origin
- China
Dimensions
- Length
- 12-3/4"
- Width
- 11"
- Thickness
- 3/16"
- Overall Length
- 12 3/4 in
- Overall Width
- 3/16 in
- Face Width
- 11"
- For Max. Wheel Dia.
- 14"
- For Min. Wheel Dia.
- 10"
- Face Height
- 12 3/4 in
- Shield Thickness
- 3/16"
Details
- Item
- Bench Grinder Shield
- For Use With
- 10 in to 14 in Grinders
- Melting Temp. Range (F)
- 482~590
- Max. Temp. (F)
- Not Available
- Includes
- Flat Lexan Shield, Frame, Pivot Mount Hardware with Locking Knob
- Application
- Spark Shielding
- Number of Pieces
- 7
- Compatible with Product Type
- Bench Grinder
- Accessory Type
- Bench Grinder Guard
- Material - Machining
- Lexan
- Number of Shields
- 1
- Max. Melting Temperature
- 590 Degrees F
- Min. Melting Temperature
- 275 Degrees F
- Mounting Method
- Fastener Mount
Description
Bench Grinder Shield, Spark Shielding, Overall Length 12 3/4 in, Overall Width 3/16 in, Compatible with Product Type Bench Grinder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.