Zoro Homepage

Bench Yoke Vise, 1/8 to 2 in

  • Mfr # 22XP96

  • Zoro # G5388214


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Material
Ductile Iron Yoke and Base, Hardened Steel Jaws
Pipe Capacity
1/8 to 2 in
Features
Rear Pipe Support
Includes Leg Casters
No
Includes Legs
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP96
Zoro #
G5388214
UPC #
190735776100
Country of Origin
China

Dimensions

Maximum Pipe Size
2 in
Minimum Height
0 in
Maximum Height
2 in
Minimum Pipe Size
0.13 in

Details

Material
Ductile Iron Yoke and Base, Hardened Steel Jaws
Pipe Capacity
1/8 to 2 in
Item
Bench Yoke Vise
Features
Rear Pipe Support
Includes Leg Casters
No
Includes Legs
No
Non-Sparking
No
Mounting
Cast Hole in Vise Permits Secure Mounting to Truck or Bench
Compatible Pipe Material
Metal
Vise Type
Bench Yoke

Description

Bench Yoke Vise, Vise Type Bench Yoke, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 0 in, Maximum Height 2 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 2 in, Mounting Cast Hole in Vise Permits Secure Mounting to Truck or Bench, Non-Sparking No, Includes Leg Casters No, Features Rear Pipe Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.