Westward
Brake Socket Set, Star and Hex Bit
Mfr # 1EJZ9
Zoro # G3464264
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium
- Type Star and Hex Bit
- Application GM and Ford Brake Calipers to Remove and Install Brake Pads
- Number of Pieces 9
- Includes 3/8 in Drive, 1/2 in, 3/8 in, 7 mm, 8 mm, 10 mm Hex Bit Sockets, 3/8 in Drive, T40, T45, T50 and T60 1/2 in Star Bit Sockets, and 18 1/4 in Long Socket Holder
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Horn Button, Hb-6 (HB-6)
- SPEC-D TUNING Nissan Sentra Front Bumper Lip - Matte Black 2016-2019 (LPF-SEN16BK-AK)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- FREEMAN P30LMTI 12 Volt Portable Inflator with Gauge (P30LMTI)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- WESTWARD Disc Brake Piston Tool, 1 1/2 In (1EJZ5)
- WESTWARD Pick and Hook Set (1EKB1)
- WESTWARD Hand Vacuum Pump Kit, Metal, Brake (40JM22)
- WESTWARD Brake Socket Set, Star Bit (1EJZ8)
- WESTWARD Brake Cylinder Hone, 1 pc., No Sockets (45JW44)
- GEARWRENCH Drum Brake Adjusting Tool (287D)
- Westward Service & Shop Tools