Zoro Homepage

Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb.

  • Mfr # 41R227

  • Zoro # G5074185


product price: $30.29
/ea

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Brazing Range (F)
1670 to 1750
Container
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R227
Zoro #
G5074185
UPC #
190735829769
Country of Origin
China

Dimensions

Length (In.)
36 in
Dia. (In.)
3/32 in
Container Size
1 lb
Overall Length
36 in
Compatible Chuck Size
1,670 Degrees F
Overall Diameter
3/32 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1670 to 1750
Container
Tube
Material
Steel, Cast Iron And Copper
Application
For Brazing Steel, Cast Iron And Copper
Tensile Strength (PSI)
71 ksi
Item
Brazing Alloy
Type
RBCuZn-C X
Series
RBCuZn-C
Yield Strength
64 ksi
Capacity Shingles
1,750 Degrees F
Joining Applications
Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Nickel, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Nickel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Alloy Form
Rod
Alloy Composition
56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
AWS Classification
RBCuZn-C
Liquidus
1,630 Degrees F
Flux Application
Flux Required for Cast Iron to Cast Iron, Flux Required for Cast Iron to Copper, Flux Required for Cast Iron to Nickel, Flux Required for Cast Iron to Stainless Steel, Flux Required for Cast Iron to Steel, Flux Required for Copper to Nickel, Flux Required for Copper to Stainless Steel, Flux Required for Copper to Steel, Flux Required for Nickel to Nickel, Flux Required for Nickel to Stainless Steel, Flux Required for Nickel to Steel, Flux Required for Stainless Steel to Stainless Steel, Flux Required for Stainless Steel to Steel, Flux Required for Steel to Steel
Container Type
Tube
Alloy Type
Low-Fuming Bronze
Finish/Coating
Bare
Tensile Strength
71 ksi
Elongation
25%
Silver Content
0 %
Solidus
1,590 Degrees F
Maximum Brazing Temperature
1,750 Degrees F
Minimum Brazing Temperature
1,670 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 3/32 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 1 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.