Zoro Homepage

Button Head Coupler, 5/8, 6000 psi

  • Mfr # 5NUG1

  • Zoro # G3287453


product price: $13.45
/ea

Key Features

Color
Shot Blast
Application
Greasing Axles and Other Joints That Require Precise Amount of Greasing
Material of Construction
Zinc
Orifice Dia. (In.)
5/8
For Use With
5/8 in Button Head Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUG1
Zoro #
G3287453
UPC #
190735867921
Country of Origin
India

Dimensions

Orifice Dia. (In.)
5/8

Details

Item
Button Head Coupler
Color
Shot Blast
Application
Greasing Axles and Other Joints That Require Precise Amount of Greasing
Material of Construction
Zinc
For Use With
5/8 in Button Head Grease Fitting
Fitting End (In.)
1/8 FNPT
Operating Pressure (PSI)
6,000 psi
Wetted Material
Buna-N, Nylon, Steel, Zinc
Food Grade
No
Product Type
Button Head Coupler

Description

Button Head Coupler, Product Type Button Head Coupler, Wetted Material Buna-N, Nylon, Steel, Zinc, Compatible with Series Not Applicable, For Use With 5/8 in Button Head Grease Fitting, Includes Not Applicable, Compatible with Brand Not Applicable, Compatible Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.