Shop WESTWARD
See all product information
Create Account
C-Clamp, 1-1/2", Steel, Light Duty, 850 lb.
- Mfr # 2HUJ4
- Zoro # G2401122
product price:Â
$
8.99
/ea
Key Features
Max. Opening
1 1/2 in
Throat Depth
1 1/2 in
Body Material
Forged Steel
Clamping Pressure
850 lb
Body Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2HUJ4
- Zoro #
- G2401122
- UPC #
- 190735796399
- Country of Origin
- Multiple
- Item
- C-Clamp
- Max. Opening
- 1 1/2 in
- Body Material
- Forged Steel
- Clamping Pressure
- 850 lb
- Body Finish
- Powder Coated
- Anvil Shape
- Flat
- Finish
- Zinc Plated (Spindle), Powder Coated (Body)
- Body Color
- Gray
- Spindle Material
- Steel
- Duty Rating
- Light Duty
- Throat Shape
- Standard
- Spindle Finish
- Zinc Plated
- Min. Opening
- 0 in
- Swivel Pad
- Yes
Dimensions
- Throat Depth
- 1 1/2 in
Description
C-Clamp, Body Color Gray, Spindle Finish Zinc Plated, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.