Westward
C-Clamp, 1", Steel, Light Duty, 500 lb.
Mfr # 2HUJ3
Zoro # G0424487
original price:
$5.05
1% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 in
- Duty Rating Light Duty
- Throat Depth 1 1/8 in
- Body Material Forged Steel
- Finish Zinc Plated (Spindle), Powder Coated (Body)
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Bastard/Dbl., 8inL, Nat. (73430000)
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- MARSHALLTOWN Brick Trowel Lndn 11X5.5 (18588)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 6900 lb. (2HUK3)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- Westward Clamps