Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Rasp File, Bastard, Half Rnd, 12 In

  • Mfr # 10Z720

  • Zoro # G5089612


product price: $13.89
/ea

Key Features

Profile Shape
Half Round
Length
12 in
Cut Type
Bastard
Thickness
17/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z720
Zoro #
G5089612
UPC #
190735732076
Country of Origin
India

Dimensions

Length
12 in
Thickness
17/64 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 3/8 in

Details

Item
Half Round Wood Rasp File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
General Purpose
Teeth per Inch
5.5
Finish
Natural
Number of Pieces
1
File Coarseness
Bastard Cut
File Body Finish
Natural
Face Cut Style
Rasp-Cut
Edge Cut Style
Single
Rigidity
Rigid
Number of Cut Edges
4
File Style
Rasp
Taper
Taper Towards Point
Includes Handle
No
Shape
Half Round

Description

Half Round Wood Rasp File, File Coarseness Bastard Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 17/64 in, File Width 1 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 5.5, File Body Finish Natural, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.