Zoro Homepage

Cabinet Rasp File, Half Round, 12 In

  • Mfr # 10Z671

  • Zoro # G4965931


product price: $16.19
/ea

Key Features

Profile Shape
Half Round
Length
12 in
Cut Type
Bastard
Thickness
11/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z671
Zoro #
G4965931
UPC #
190735731659
Country of Origin
India

Dimensions

Length
12 in
Thickness
11/32 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 3/16 in

Details

Item
Half Round Wood Rasp File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
General Purpose
Teeth per Inch
5.5
Finish
Natural
Number of Pieces
1
Number of Cut Edges
4
File Coarseness
Bastard Cut
Taper
Taper Towards Point
Edge Cut Style
Single
File Body Finish
Natural
Includes Handle
No
Face Cut Style
Rasp-Cut
File Style
Rasp
Rigidity
Rigid
Shape
Half Round

Description

Half Round Wood Rasp File, File Coarseness Bastard Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 11/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 5.5, File Body Finish Natural, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.