Zoro Homepage

Cabinet Rasp File, Round, 14 In

  • Mfr # 10Z667

  • Zoro # G5089201


product price: $30.49
/ea

Key Features

Profile Shape
Rectangular
Length
14 in
Cut Type
Standard
Thickness
23/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z667
Zoro #
G5089201
UPC #
190735731628
Country of Origin
India

Dimensions

Length
14 in
Thickness
23/64 in
Handle Length
14 in
File Width
1 1/2 in
File Length without Tang
14 in

Details

Item
Flat Rasp
Profile Shape
Rectangular
Cut Type
Standard
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
6.5, 11
Number of Pieces
1
Rigidity
Rigid
Face Cut Style
Rasp-Cut
Number of Cut Edges
4
File Style
Rasp
File Body Finish
Natural
Includes Handle
No
File Type
Flat Rasp
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Edge Cut Style
Single
Shape
Round

Description

Flat Rasp, File Coarseness Bastard Cut, File Style Rasp, File Type Flat Rasp, Profile Shape Rectangular, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 23/64 in, File Width 1 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 6.5, 11, File Body Finish Natural, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.