Zoro Homepage

Cabinet Rasp File, Smooth, Half Rnd, 8 In L

  • Mfr # 10Z724

  • Zoro # G7453083


product price: $11.29
/ea

Key Features

Profile Shape
Half Round
Length
8 in
Cut Type
Smooth
Thickness
3/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z724
Zoro #
G7453083
UPC #
190735732113
Country of Origin
India

Dimensions

Length
8 in
Thickness
3/16 in
Handle Length
8 in
File Width
15/16 in
File Length without Tang
8 in

Details

Item
Half Round Wood Rasp File
Profile Shape
Half Round
Cut Type
Smooth
Pattern
American
Application
General Purpose
Teeth per Inch
12.75
Finish
Natural
Number of Pieces
1
Includes Handle
No
File Body Finish
Natural
File Coarseness
Smooth Cut
Taper
Taper Towards Point
File Style
Rasp
Edge Cut Style
Single
Rigidity
Rigid
Number of Cut Edges
4
Face Cut Style
Rasp-Cut
Shape
Half Round

Description

Half Round Wood Rasp File, File Coarseness Smooth Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 12.75, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.