Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper, Digital, LCD, 0-24 In

  • Mfr # 4KY19

  • Zoro # G1412092


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.0010 in, +/- 0.0015 in, +/- 0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KY19
Zoro #
G1412092
UPC #
190735850756
Country of Origin
China

Dimensions

Jaw Depth
4 in
Measures Inside Dimension
Yes
Battery Size
CR2032
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Measures Depth
No

Details

Item
Long Range Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.0010 in, +/- 0.0015 in, +/- 0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Zero Set, On/Off, and inch/mm Control Buttons
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Minimum Measurement - mm
0 mm
Measures Step
No
With Locking Nut
Yes
Non-Magnetic
No
Maximum Measurement - Inch
24 in
Maximum Measurement - mm
600 mm
Jaw Actuation Type
Fine Adjust Carriage
Includes Case
Yes
Includes Battery
Yes
Display Type
LCD
Coolant Resistant
No
Water Resistant
No
Minimum Measurement - Inch
0 in
Jaw Material
Stainless Steel
Range
0 in to 24 in, 0 to 600 mm
Graduations - Upper Scale
0.1 in
Left-Handed Operation
No
Dust Resistant
No
Case Type
Plastic Case
Minimum Measurement - Fractional Inch
0 in
Linear Encoder Type
Electrostatic Capacitance
Repeatability
0" Less Than or Equal To Range Less Than or Equal To 6": +/- 0.0010"/0.02mm; 6" Less ThanRange Less Than or Equal To 8": +/- 0.0015"/0.03mm; 8" Less ThanRange Less Than or Equal To 12": +/- 0.0015"/0.04mm; 12" Less ThanRange Less Than or Equal To 24": +/- 0.0020"/0.05mm
Jaw Shape
Nib-Style
Graduations - Lower Scale
1 mm
Data Output Type
Cabled
Measurements
Outside, Inside
Millimeters Measured - Maximum
600 mm
Measurement Type
Inside, Outside
Millimeters Measured - Minimum
0 mm
Included Certification
Not Included
Data Output Wired Connection
Micro-USB 5-Pin
Inches Measured - Maximum
24 in
Battery Type
CR2032
Inch Graduations
0.1 in (Upper Scale)
Inches Measured - Minimum
0 in
Compatible SPC Cable
Micro-USB 5-Pin Cable:SPC-A+C01
Millimeter Graduations
1 mm (Lower Scale)

Description

The Westward 4KY19 Digital Caliper is a high-quality, long range digital caliper. It is the ideal device for accurate measurements of objects both large and small. The stainless steel digital caliper has a total measurement range of 0 in to 24 in, or 0 to 600 mm. Its resolution measures 0.0005 in/0.01 mm., with an accuracy of +/-0.0005 in.. This digital caliper has three control buttons on its side for zero set, on/off and inch/mm functions. The LCD screen displays measurements with one decimal place for added precision. A SPC output feature allows you to transfer your readings directly into a computer via USB cable. If you need precise measurements on large or small objects, the Westward 4KY19 Digital Caliper will help ensure that you get them accurately every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.