Zoro Homepage

Caster, Black, 3 In

  • Mfr # 1YEU2-CASTER

  • Zoro # G2423289


product price: $8.89
/ea

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1YEU2
Replacement Wheel
1YEU2
Wheel Diameter
3 in
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YEU2-CASTER
Zoro #
G2423289
UPC #
190735843192
Country of Origin
China

Dimensions

Wheel Diameter
3 in

Details

Item
Casters
Fits Brand
Westward
For Use With Mfr. Model Number
1YEU2
Replacement Wheel
1YEU2
Wheel/Tread Color
Black

Description

Casters, Wheel Diameter 3 in, Wheel/Tread Color Black, Replacement Wheel 1YEU2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.