Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Ceramic Weld Backing, Round, 1 In. L 26FL40

Ceramic Weld Backing, Round, 1 In. L (Discontinued)

  • Mfr # 26FL40
  • Zoro # G5611112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26FL40
Zoro #
G5611112
UPC #
190735787014
Country of Origin
China

Dimensions

Diameter
3/8"
Length
1"

Details

Item
Ceramic Weld Backing
Backing Type
Round, SC-B6 10MM
Feet per Box
36

Description

Ceramic Weld Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.