Shop WESTWARD
See all product information
Create Account
CircularSawBlade, Carbide, Dia:7.25"
- Mfr # 24EM30
- Zoro # G5607637
product price:Â
$
48.59
/ea
Key Features
Number of Teeth
48
For Use With
Cold Saws, Circular Saws
Kerf
0.079"
Tip Material
Carbide
Plate Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24EM30
- Zoro #
- G5607637
- UPC #
- 190735785720
- Country of Origin
- China
- Item
- Circular Saw Blade
- Number of Teeth
- 48
- For Use With
- Cold Saws, Circular Saws
- Kerf
- 0.079"
- Tip Material
- Carbide
- Application
- Metal Cutting
- For Use With Saw Type
- Circular Saws, Cold Saws
- Primary Saw Application
- Metal
- Blade Type
- Metal Cutting
- Tooth Grind
- M-ATB
- Arbor Hole
- 5/8"
- Diamond Knockout
- Diamond Knockout Included
- Hook Angle
- 10 Degrees
- Max. RPM
- 5800
- Materials Cut
- Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
- Metal Cutting Type
- Thin Metal
- Max. Blade Speed
- 5,800 RPM
- Arbor Shape
- Round
- Primary Material Application
- Steel
- Product Type
- Circular Saw Blade
- Compatible Product Type
- Circular Saw, Cold Saws
- For Workpiece Material
- Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
- Speed - Maximum
- 5,800 RPM
Dimensions
- Plate Thickness
- 0.063 in
- Cutting Depth
- 1 in
- Blade Dia.
- 7 1/4 in
- Arbor Size
- 5/8 in
- Max. Cutting Depth
- 1 in
- Cut Width
- 0.079 in
- Cutting Depth - Maximum
- 1 in
- Overall Thickness
- 0.06 in
- Overall Diameter
- 7 1/4 in
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 48, Max. Cutting Depth 1 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.079 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind M-ATB, For Use With Saw Type Circular Saws, Cold Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.