Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs

  • Mfr # 19T327

  • Zoro # G6194781


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Step Blocks
Thread Size
3/8"-16
Slot Size (In.)
7/16"
Application
For Fixing Each Kind of Working Piece on Machining Table
Number of Pieces
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T327
Zoro #
G6194781
UPC #
190735744918
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Slot Size (In.)
7/16"
Overall Height
21.00cm
Slot Size
7/16 in
Thread Length
1-3/4 in
Overall Width
11.00cm
Overall Length
33.00cm
T-Slot Size
7/16 in
Step Block Width
1 in
Stud Thread Size
3/8"-16

Details

Item
Machine Clamping Kit
Includes
(6) Step Blocks
Application
For Fixing Each Kind of Working Piece on Machining Table
Number of Pieces
52
T-Slots
7/16"
For Use With
Drilling Machines, Lathes, Milling Machines
Type
Machinist
Features
All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access
Finish - Machining
Black Oxide
Material - Machining
Steel
Material
Steel
Number of Step Clamps
6
Finish
Black Oxide
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Number of T-Slot Nuts
6
Number of Flange Nuts
6
Number of Coupling Nuts
4
Number of Step Blocks
6

Description

Machine Clamping Kit, Machinist, Number of Pieces 52, Slot Size 7/16 in, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.