Zoro Homepage

Claw Hammer, 16 Oz, Smooth, Fiberglass

  • Mfr # 4YR57

  • Zoro # G3398884


product price: $14.79
/ea

Key Features

Overall Length
13 in
Handle Material
Fiberglass
Head Material
Steel
Features
Corrosion-Resistant
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR57
Zoro #
G3398884
UPC #
190735860328
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Overall Length (In.)
13 in
Face Dia. (In.)
1 in
Face Diameter
1 1/8 in

Details

Item
Curved Claw Hammer
Handle Material
Fiberglass
Head Material
Steel
Features
Corrosion-Resistant
Head Weight
16 oz
Meets/Exceeds
ASME
Handle
Fiberglass
Head Weight (Oz.)
16.0
Type
Rip Claw
Face
Smooth
Face Texture
Smooth
Includes Nail Holder
No
Hammer Type
Claw Hammer
Face Material
Steel
Dead Blow Hammer
No
Claw Shape
Curved
Non-Sparking
No
Grip Style
Textured

Description

The Westward 4YR57 16 Oz Rip Claw Hammer is the ideal tool for tackling all your projects. It is lightweight and has a smooth face, making it easy to use. This rip claw hammer has a hardened carbon steel head, which means it will not wear out easily. The fiberglass handle offers good grip and durability. With a 13 in overall length and 1 in face diameter, this rip claw hammer is designed to last. The Westward 4YR57 16 Oz Rip Claw Hammer is the tool you need to complete your next project with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.