Zoro Homepage

Clear, Polystyrene Divider, 1-1/4 in H, 10 PK

  • Mfr # 31TT96

  • Zoro # G9010285


product price: $2.15
/pk 10, $0.22/ea

Key Features

Overall Height
1 1/4 in
Overall Width
2 1/2 in
Material
Polystyrene
Color
Clear
For Use With
31TT93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TT96
Zoro #
G9010285
UPC #
190735811092
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/4 in
Overall Width
2 1/2 in
Overall Depth
1/4 in
Height
1-1/4 in
For Drawer Height
1 5/8 in
For Drawer Width/Depth
5 3/8 in

Details

Material
Polystyrene
Color
Clear
Item
Divider
For Use With
31TT93
Product Type
Drawer Divider
Number of Dividers/Partitions
20
Compatible Product Type
Bin Cabinet

Description

Divider, Compatible Product Type Bin Cabinet, For Drawer Height 1 9/16 in, For Drawer Width/Depth 5 3/8 in, Product Type Drawer Divider, Material Polystyrene, Overall Depth 1/4 in, Overall Height 1 1/4 in, Overall Length Not Applicable, Overall Width 2 1/2 in, Slot Spacing Not Applicable, Color Clear, Material Thickness Not Applicable, Number of Slots Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.