Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Tube Grease Gun Barrel

  • Mfr # 15F209

  • Zoro # G4792112


product price: $53.19
/ea

Key Features

Sub-Category
Grease Gun Barrels
For Use With
Westward Grease Gun Head and Plunger Rod Assemblies
Includes
Polycarbonate Clear Tubing Fitted with Machined Aluminum Adaptors
Features
Clear Tube Grease Gun Barrel Allows Clear Identification of Grease Type Thereby Eliminating Chance of Using Incompatible or Unspecified Lubricants
Connection
2.280 x 16 UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F209
Zoro #
G4792112
UPC #
190735743201
Country of Origin
India

Dimensions

Overall Length
10 1/2 in
Thread Size
2.280"x16 UN
Overall Diameter
68 1/4 mm

Details

Sub-Category
Grease Gun Barrels
Item
Grease Gun Barrel
For Use With
Westward Grease Gun Head and Plunger Rod Assemblies
Includes
Polycarbonate Clear Tubing Fitted with Machined Aluminum Adaptors
Features
Clear Tube Grease Gun Barrel Allows Clear Identification of Grease Type Thereby Eliminating Chance of Using Incompatible or Unspecified Lubricants
Connection
2.280 x 16 UN
Material
Aluminum, Polycarbonate
Capacity
15 oz
Thread Type
UNF
Compatible Product Type
Westward Grease Gun Head and Plunger Rod Assemblies

Description

Clear Tube Grease Gun Barrel, Fitting End (In.) 2.280 x 16 UN, Features Clear Tube Grease Gun Barrel Allows Clear Identification Of Grease Type Thereby Eleminating Chance Of Using Incompatible Or Unspecified Lubricants, For Use With Westward Grease Gun Head & Plunger Rod Assemblies, Includes Polycarbonate clear tubing fitted with machined Aluminum adaptors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.