Shop WESTWARD
See all product information
Create Account
Cloth Disc, 3In, 80 Grit, TR, PK25
- Mfr # 11A102
- Zoro # G4265685
product price:Â
$
24.89
/pk of 25, $1.00/ea
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11A102
- Zoro #
- G4265685
- UPC #
- 190735734100
- Country of Origin
- China
Dimensions
- Disc Dia.
- 3"
- Disc Diameter
- 3 in
Details
- Item
- Quick Change Disc
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 80
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Backing Weight
- X
- Color
- Brown
- Max. RPM
- 20,000
- Disc Attachment Type
- Type 3
- Abrasive Grit
- 80
- Attaching System
- TR
- Disc Backing Material
- Cloth
- Disc Attachment System
- TR Roll-On/Off
- Attachment Type
- Roll-On/Off
- Abrasive Grade
- Medium
- Wire Color
- Brown
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grade Medium, Grit 80, Color Brown, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.