Cloth Disc, 3In, Extra Coarse Grit, TR, EA1
- Mfr # 26W888
- Zoro # G4799916
product price:Â
$
0.99
/ea
Key Features
Abrasive Material
Ceramic
Grade
Extra Coarse
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26W888
- Zoro #
- G4799916
- UPC #
- 190735787472
- Country of Origin
- China
Dimensions
- Disc Diameter
- 3 in
- Disc Dia.
- 3"
Details
- Item
- Quick Change Disc
- Abrasive Material
- Ceramic
- Grade
- Extra Coarse
- Abrasive Type
- Non-Woven
- Backing Material
- Cloth
- Color
- Brown
- Attachment Type
- Roll-On/Off
- Attaching System
- TR
- Disc Backing Material
- Cloth
- Max. RPM
- 18,000
- Disc Attachment System
- TR Roll-On/Off
- Abrasive Grade
- Extra Coarse
- Disc Attachment Type
- Type 3
- Wire Color
- Brown
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Grade Extra Coarse, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.