This item is Discontinued.

Westward Combination Flare Nut Wrench, L 9-1/4" 4NZK3

Combination Flare Nut Wrench, L 9-1/4" (Discontinued)

  • Mfr # 4NZK3
  • Zoro # G3193951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NZK3
Zoro #
G3193951
UPC #
190735856321
Country of Origin
China

Dimensions

Wrench Head Sizes
15 mm, 17 mm
Overall Length
9 1/4 in
Head Size
15 mm, 17 mm
Head Thickness
33/64 in, 1 3/16 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
Metric
Number of Points
6
Item
Flare Nut Wrench
Tether Capable
Tether Capable
Offset
0 Degrees
Head Movement
Flexible
Flexible Head
180 Degrees
Wrench Material
Steel
Ratcheting Configuration
Non-Ratcheting
Material
Alloy Steel
Insulated
No
Finish
Chrome
Head Type
Flexible
Measurement Type
Metric
Weight
0.7 lb
Opening Type
6-Point Flare Nut
Handle Type
One Piece
Corrosion Resistant
Yes
Color
Silver
Tether Style
Tether Capable
Nonsparking
No
Ratcheting
No
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees

Description

Flare Nut Wrench, Alloy Steel, Chrome, Head Size 15 mm, 17 mm, 6-Point Flare Nut, 9 1/4 in, 15 Degrees , Head Thickness 33/64 in, 1 3/16 in, Insulated No, Metric, Double End, Handle Type One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.