Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/16in Size

  • Mfr # 36A285

  • Zoro # G5095465


product price: $21.89
/ea

Key Features

Overall Length
14 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 1/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A285
Zoro #
G5095465
UPC #
190735819500
Country of Origin
China

Dimensions

Overall Length
14 1/8 in
Head Size
1 1/16 in
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Head Movement
Fixed
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Reversing
No
Insulated
No
Wrench Shape
Straight
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Standards
ANSI
Tether Style
Not Tether Capable
Grip Style
Plain
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Type
Rounded
Box End Type
6-Point Box End
Ratcheting
No
Weight
1.058 lb
Head Type
Offset
Measurement Type
SAE
Handle Color
Silver
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 14 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.