Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/8in Size

  • Mfr # 36A286

  • Zoro # G5094634


product price: $21.89
/ea

Key Features

Overall Length
15 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A286
Zoro #
G5094634
UPC #
190735819517
Country of Origin
China

Dimensions

Overall Length
15 3/4 in
Head Size
1 1/8 in
Head Thickness
5/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Reversing
No
Wrench Shape
Straight
Anti-Slip Design
No
Single End/Double End
Double End
Tether Capable
Tether Capable
Head Movement
Fixed
Insulated
No
Standards
ASME
Grip Style
Plain
Handle Color
Silver
Opening Type
Rounded
Non-Magnetic
No
Weight
0.707 lb
Corrosion Resistant
Yes
Head Type
Offset
Measurement Type
SAE
Ratcheting
No
Nonsparking
No
Box End Type
6-Point Box End
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/8 in, Overall Length 15 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.