Zoro Homepage

Compound Tubing Bender, 1/4-3/8 In

  • Mfr # 3CYP1

  • Zoro # G3482665


product price: $26.29
/ea

Key Features

Outside Dia. Tubing (In.)
1/4 in, 5/16 in, 3/8 in
Centerline Bend Radius
25 mm
Overall Length (In.)
11 1/4 in
Bend Angle (Deg.)
90 to 180
Application
Bending Copper or Thin Walled Tube from 1/4 to 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYP1
Zoro #
G3482665
UPC #
190735822470
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. Tubing (In.)
1/4 in, 5/16 in, 3/8 in
Centerline Bend Radius
25 mm
Overall Length (In.)
11 1/4 in
Tubing Outside Diameter
1/4 in, 5/16 in, 3/8 in
Overall Length
11 1/4 in
Centerline Bend Radius1
25 mm

Details

Item
Compound Tubing Bender
Bend Angle (Deg.)
90 to 180
Application
Bending Copper or Thin Walled Tube from 1/4 to 3/8 in
Construction
Die Cast Aluminum
Calibration Increments (Deg.)
15 Degrees
Handle Type
Ergonomic
Markings
Calibrated Angle Markings From 0 To 180 Degrees For Left, Right and Offset Bends
Bend Angle - Maximum
180 Degrees
Compatible Tubing Material
Aluminum, Copper
Bend Type Markings
Left, Offset, Right
Bend Angle - Minimum
90 Degrees
Calibration Increments
15 Degrees
Power Source
Manual
Compatible Tubing Shape
Round
Bend Mechanism Style
Lever
Material
Die Cast Aluminum

Description

Compound Tubing Bender, Bend Mechanism Style Lever, Bend Type Markings Left, Offset, Right, Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 90 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 25 mm, Application Bending Copper or Thin Walled Tube from 1/4 to 3/8 in, Calibration Increments 15 Degrees , Compatible Tubing Shape Round, Features Not Applicable, Handle Type Ergonomic, Material Die Cast Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.