Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Tester, Gasoline, 0 to 300 psi

  • Mfr # 40JM18

  • Zoro # G2002990


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Includes
Adapters
Operating Range
0 to 300 psi
Type
Tester
Used For
Diagnostics
Application
Gasoline Engines Diagnostics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM18
Zoro #
G2002990
UPC #
190735826072
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
11 5/8 in
Overall Length
15 in

Details

Item
Compression Tester
Includes
Adapters
Operating Range
0 to 300 psi
Type
Tester
Used For
Diagnostics
Application
Gasoline Engines Diagnostics
Number of Pieces
22
Material
Plated Steel
For Use On
Vehicle
Tool Type
Compression Tester Kit
Testing Application
Diagnostics
Compatible Vehicle Part
Engine

Description

Compression Tester, Tool Type Compression Tester Kit, Testing Application Diagnostics, Material Plated Steel, Number of Pieces 22, Includes Adapters, Overall Length 15 in, Overall Width 11 5/8 in, Compatible Vehicle Part Engine, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.