Zoro Homepage

Compressor, Diesel Piston Ring

  • Mfr # 1UBG2

  • Zoro # G1138216


product price: $42.49
/ea

Key Features

Type
Diesel Piston Ring
Length (In.)
6 1/2 in
Material
Spring Steel
Application
Install Pistons 3 1/2 to 7 in, 89 mm to 178 mm Dia For Trucks and Tractors
Includes
(1)Square Handle, (4) Spring Steel Tension Bands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UBG2
Zoro #
G1138216
UPC #
190735756799
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6 1/2 in
Overall Diameter
3 27/50 in, 6 22/25 in
Overall Length
6 1/2 in

Details

Item
Compressor
Type
Diesel Piston Ring
Material
Spring Steel
Application
Install Pistons 3 1/2 to 7 in, 89 mm to 178 mm Dia For Trucks and Tractors
Includes
(1)Square Handle, (4) Spring Steel Tension Bands
For Use With
L Hex Key
Number of Pieces
1
Tool Type
Diesel Piston Ring

Description

Compressor, Tool Type Diesel Piston Ring, Application Install Pistons 3 1/2 to 7 in, 89 mm to 178 mm Dia For Trucks and Tractors, Material Spring Steel, Overall Diameter 3 27/50 in, 6 22/25 in, Overall Length 6 1/2 in, Number of Pieces 1, Includes (1)Square Handle, (4) Spring Steel Tension Bands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.