Zoro Homepage

Cordless Polisher Kit, L 10.6 in, 4.8 lb

  • Mfr # 1VUC1

  • Zoro # G216146988


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VUC1
Zoro #
G216146988
UPC #
190735758052
Country of Origin
China

Description

Cordless Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 6 in, Included Pad Sizes 6 in, Grip Type Pistol with Side Handle, Variable Speed Fixed, Maximum Disc Speed 2,800 OPM, Number of Abrasives Included 2, Voltage 12 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity 5 Ah, Includes (1) 12 V Charger and Base, (1) Terry Bonnet, (1) Woven Bonnet, (2) 12 V Batteries, Battery Model Number 1VUC5, Number of Chargers Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.