Shop All Countersinks
Westward
Countersink, 3 FL, 82 Deg, 5/8, HSS
Mfr # 21ML10
Zoro # G5233961
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Westward
- MFR # 21ML10
- Zoro # G5233961
- UPC # 190735766965
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Shank Length | 1 in |
Shank Dia. (In.) | 3/8 |
Shank Length (In.) | 1 |
Pilot Dia. | 5/8 in |
Overall Length (In.) | 2-1/4 |
Sizes Included | 5/8" |
Size - Decimal | 5/8 in - 0.6250 |
Details
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED EHTP500, SEAL KIT 48181 (EHPTSK)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- WESTWARD Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (21ML01)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- Westward Countersinks, Center Drills & Spotting Drills